Turnbuckle Jaw-Eye Galvanized 5/16 in x 4 1/2 in Jam Nut
- Mfr # ZAGTJEG-516412-01
- Zoro # G424479335
product price:Â
$
15.59
/ea
Key Features
Material
Steel
Type
Jaw and Eye
Thread Dia. (In.)
5/16 in
Take Up (In.)
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZAGTJEG-516412-01
- Zoro #
- G424479335
- UPC #
- -
- Country of Origin
- China
- Item
- Turnbuckles Jaw-Eye
- Material
- Steel
- Type
- Jaw and Eye
- Take Up (In.)
- 4-1/2 in
Dimensions
- Thread Dia. (In.)
- 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.