Turnbuckle Jaw-Jaw Galvanized 5/16 in x 4 1/2 in Jam Nut
- Mfr # ZAGTTJG-516412-01
- Zoro # G024479452
product price:Â
$
15.99
/ea
Key Features
Thread Dia. (In.)
5/16 in
Type
Jaw and Jaw
Take Up (In.)
4-1/2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZAGTTJG-516412-01
- Zoro #
- G024479452
- UPC #
- -
- Country of Origin
- China
- Type
- Jaw and Jaw
- Item
- Turnbuckles Jaw-Jaw
- Take Up (In.)
- 4-1/2 in
- Material
- Steel
Dimensions
- Thread Dia. (In.)
- 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.