Down Alternative Mattress Topper 233 Thread Count Hypoallergenic Fiber-Filled Twin Pad, White
- Mfr # 64-12-T
- Zoro # G423303051
product price:Â
$
50.15
/ea
Key Features
Color
White
Material
Brushed Microfiber and 64-Ounces of Polyester Fiber Fill
Type
Mattress Pads & Toppers
Width
75 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64-12-T
- Zoro #
- G423303051
- UPC #
- 886511380608
- Country of Origin
- China
Dimensions
- Width
- 75 in
- Height
- 3 in
- Length
- 39 in
Details
- Color
- White
- Material
- Brushed Microfiber and 64-Ounces of Polyester Fiber Fill
- Type
- Mattress Pads & Toppers
- Item
- Mattress Topper
- Includes
- Mattress Topper
Description
Add an extra layer of cushion and support for your entire body when you place this Down Alternative Mattress Topper by Lavish Home on top of a twin bed. This breathable mattress pad is evenly filled with three inches of polyester fiber to maximize softness and topped by a 233-thread count microfiber shell for years of long-lasting use. The three-inch gussets on the edges of this mattress protector help prevent movement, so you can get a comfortable night's sleep all year long in a dorm room, guest room, or vacation home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.