Shop L.B. WHITE
See all product information
Create Account
Heater
- Mfr # Tradesman K175
- Zoro # G823436922
product price:Â
$
917.99
/ea
Free Shipping & Returns
Key Features
Overall Height
26 1/10 in
Air Flow
600 cfm
Built-In Air Pressure Gauge Included
Yes
Fuel Type
Kerosene
Standards
U.S./CA Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Tradesman K175
- Zoro #
- G823436922
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Air Flow
- 600 cfm
- Built-In Air Pressure Gauge Included
- Yes
- Fuel Type
- Kerosene
- Standards
- U.S./CA Certified
- On/Off Switch Included
- Yes
- Amperage
- 3.2 A
- Fuel Consumption
- 1.3 gph
- Heating Capacity Output
- 175,000 BtuH
- Firing Type
- Direct-Fired
- Number of Heat Settings
- 1
- Tank Capacity
- 13 gal
- Portability
- Wheeled
- Item
- Heater
- Thermostat Included
- Thermostat Included
- Product Type
- Portable Gas Convection Heater
Dimensions
- Overall Height
- 26 1/10 in
- Overall Depth
- 41 4/5 in
- Overall Width
- 23 1/10 in
Description
Heater
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.