Zoro Homepage

Precision Metering Pump, Air, 2 Feed

  • Mfr # PMP100-02

  • Zoro # G2713487


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Pressure
25 to 125 psi
Application
Lubricating Moving Machinery Parts
For Use With
Mfr. No. 832160 or 833380, R110-08F or R112-08F and GR168 or GCA200
Air Inlet
1/8 in NPT
Features
Volume Adjustment, Each Feed Pump Is Independantly and Externally Adjustable Using a Micrometer Thread 0.02 Pitch Adjustment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMP100-02
Zoro #
G2713487
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.1 in
Overall Width
1.5 in
Overall Depth
1 in
Connection Size
1/8 in
Air Intake Connection Size
1/8 in

Details

Item
Precision Metering Lubrication Pump
Air Inlet Pressure
25 to 125 psi
Application
Lubricating Moving Machinery Parts
For Use With
Mfr. No. 832160 or 833380, R110-08F or R112-08F and GR168 or GCA200
Air Inlet
1/8 in NPT
Features
Volume Adjustment, Each Feed Pump Is Independantly and Externally Adjustable Using a Micrometer Thread 0.02 Pitch Adjustment
Material
Acrylic, Aluminum, Brass, Buna/Viton Seals, Steel
Pump Ratio
9:0
Number of Feeds
2
Operation
Air-Operated
Output
0 to 0.012 cu in/cycle/feed
Max. Output Pressure
250 psi
Interval Time Between Cycles
0.03 min
Lubrication Type
Grease, Oil
Seal Material
Buna-N, Viton
Body Material
Acrylic, Aluminum, Brass, Steel
Air Intake Connection Type
NPTF
Connection Type
NPT
Air Intake Pressure - Maximum
125 psig
Output Volume - Maximum
0.01 cu in
Air Intake Pressure - Minimum
25 psig
Operating Temperature - Maximum
120 Degrees F
Discharge Pressure - Maximum
250 psi

Description

Precision Metering Lubrication Pump, Pump Ratio 9:0, Number of Feeds 2, Lubrication Type Grease, Oil, Connection Size 1/8 in, Connection Type NPT, Output Volume - Maximum 0.01 cu in, Discharge Pressure - Maximum 250 psi, Interval Time Between Cycles 0.03 min, Air Intake Pressure - Minimum 25 psig, Air Intake Pressure - Maximum 125 psig, Air Intake Connection Size 1/8 in, Air Intake Connection Type NPTF, Body Material Acrylic, Aluminum, Brass, Steel, Operating Temperature - Maximum 120 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.