105 / 135 / 165 Watt Adjustable LED Vapor Tight NSF Light, 3500K to 5000K, 100V-277V
- Mfr # LLS-X-FDVT-165/135/105-CC
- Zoro # G024996706
Specifications
Product Information
- MFR #
- LLS-X-FDVT-165/135/105-CC
- Zoro #
- G024996706
- UPC #
- 840559900334
- Country of Origin
- China
Description
This LED linear vapor tight light has adjustable 105W, 135W, and 165W output settings. It delivers 13,650, 17,550, or 21,450 lumens at 130 lumens per watt.
The gray polycarbonate housing measures 47.2 x 10.4 x 4.1 inches and weighs 11.25 pounds. Surface mounting is specified, with 100-277V input power.
Where This Product Fits BestThis fixture is identified for commercial kitchen lighting and car wash lighting. Its vapor-tight construction suits installations requiring a sealed linear light form factor.
Surface mounting supports direct attachment where the fixture dimensions and mounting surface accommodate its 11.25-pound weight.
Performance and Functional ConsiderationsA built-in wattage adjustment supports matching light output to the installed area. The 120-degree beam distribution provides broad illumination from the polycarbonate lens.
1-10V dimming is included for compatible dimming control systems. The fixture has an 80+ CRI, 0.93 power factor, 20 percent maximum THD, and 50/60 Hz operation.
The IP69K-rated polycarbonate housing operates from -40 to 122 degrees F. Rated life is 70,000 hours, and the fixture includes a 3-foot cord.
Safety, CertificationsThis product is UL listed, DLC Premium listed, and NSF rated.
Verify electrical, mounting, and site requirements before installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.