30/40/50 Watt LED Vapor Tight Light, 3900 to 6500 lumens, 3000K/4000K/5000K, 100-277V, 4 Foot
- Mfr # LLS-X-LIN-VPR-4-50/40/30-CC
- Zoro # G524996725
Key Features
Specifications
Product Information
- MFR #
- LLS-X-LIN-VPR-4-50/40/30-CC
- Zoro #
- G524996725
- UPC #
- 840559904226
- Country of Origin
- China
Dimensions
- Width
- 4.3 in
- Length
- 47.2 in
- Height
- 3.5 in
Details
- Item
- LED Vapor Proof
- Standards
- DLC Premium, UL Listed, ROHS
- Voltage
- 100 V-277 V
- Dimmable
- Yes
- Replaces
- 100 or 150 Watt Metal Halide
- Color Temperature
- 3,000 K or 4,000 K or 5,000 K
- Lumens
- 3,900 | 5,200 | 6,500 lm
- Power Factor
- > 0.90
- Lamp Watts
- 30, 40, 50 W
- Lumens Per Watt
- 130
- Lens Material
- Polycarbonate Lens
- Bulb Beam Angle
- 120°
- Housing Color
- Gray
- Housing Material
- Injection-Molded Thermoplastic ABS
- Mounting
- Surface
- CRI
- 80+
- Hz
- 50/60 Hz
- Application
- Commercial Lighting, Equestrian Facility Lighting, Shipping Container Lighting, Industrial Lighting, Service Pit Lighting
- Fixture Rated Life
- 70,000 hours
Description
This 4-foot LED vapor tight light has a gray injection-molded thermoplastic ABS housing and surface mounting. It operates on 100-277V power.
Integrated adjustment provides 30W, 40W, or 50W output and 3000K, 4000K, or 5000K color temperature selection. The fixture measures 47.2 inches long, 4.3 inches wide, and 3.5 inches high.
Where This Product Fits BestThis fixture is specified for service pit lighting and shipping container lighting. Its 4-foot form factor suits linear installation areas requiring broad light distribution.
Verify mounting surface condition, wiring method, and clearance before installation. The 5-pound fixture includes a 3-foot cord.
Performance and Functional ConsiderationsOutput ranges from 3,900 to 6,500 lumens, with 130 lumens per watt efficacy. A 120-degree beam angle and polycarbonate lens provide wide-area illumination.
The fixture has 80+ CRI, 0-10V dimming, 50/60 Hz operation, and a power factor above 0.90. Rated life is 70,000 hours.
Its operating temperature range is -40 degrees F to 113 degrees F. IP65 and IK08 ratings address enclosure ingress protection and impact resistance.
Safety, CertificationsThis vapor tight light is UL listed and DLC Premium listed.
Confirm project electrical, mounting, and code requirements before installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.