Shop LED LIGHTING SUPPLY
See all product information
Create Account
150W Round Explosion Proof LED Light, 21000 lm, Class 1 Div 2, 5000K, 100-277V
Mfr # LLS-EXPLB-150-5-C1D2
Zoro # G823744195
product price:Â
$
906.99
/ea
Free Shipping & Returns
Key Features
CRI
70+
LED Replacement For
400 Watt Metal Halide
Standards
UL Listed, CB
Height
14.37 in
Lumens
21000 Im
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LLS-EXPLB-150-5-C1D2
- Zoro #
- G823744195
- UPC #
- 840559902901
- Country of Origin
- China
Dimensions
- Height
- 14.37 in
- Width
- 14.96 in
- Length
- 12 in
Details
- CRI
- 70+
- LED Replacement For
- 400 Watt Metal Halide
- Standards
- UL Listed, CB
- Lumens
- 21000 Im
- Fixture Wattage
- 150 W
- Item
- LED Explosion Proof
- Color Temperature
- 5000K
- Application
- Distillery Lighting, Industrial Lighting, Mining Lighting , Paper Mill Lighting, Oil and Gas Lighting, Water Treatment Plant Lighting,
- Dimmable
- Yes
- Lumens Per Watt
- 140
- Voltage
- 100V-277V
- Color
- Gray
Description
Product Overview This 150 Watt round explosion proof LED fixture delivers 21,000 lumens at 5000K. Designed for hazardous and wet locations, it operates on 100-277V and supports 1-10V dimming. The fixture features a powder coated aluminum housing, tempered glass lens, and a 120 Degrees beam angle. It measures 9.68 inches high by 14.96 inches in diameter and weighs 20 lbs. Rated for 150,000 hours (L70), it replaces 400 Watt metal halide units. The fixture is IP66 and IK08 rated for water and impact resistance. Mounting options include yoke, 3/4 inch NPT pendant, surface, or wall. Power factor exceeds 0.90, and THD is below 10%. Surge protection is rated at 10kV. Fixture color is gray. Where This Product Fits Best Suitable for Class 1 Division 2 hazardous locations, including chemical plants, refineries, and paint storage. Also fits Class 2 and Class 3 environments with combustible dust. Designed for wet, marine, or outdoor industrial areas requiring robust, high-output lighting. Commonly used in manufacturing, warehouse, and distribution facilities where hazardous gases or dust may be present. Supports both new construction and retrofit applications. Performance and Functional Considerations Delivers 140 lumens per watt for efficient illumination. 5000K color temperature provides clear, neutral white light. 70+ CRI supports accurate visibility in task areas. 1-10V dimming enables integration with lighting controls. Powder coated aluminum housing and tempered glass lens withstand harsh environments. IP66 rating protects against water ingress; IK08 rating resists impact. 10kV surge protection guards against electrical disturbances. Mounting flexibility includes yoke, pendant, surface, or wall options. Operates on 100-277V at 50-60Hz. No cord supplied. Designed for minimal maintenance over a 150,000 hour lifespan. Suitable for Class 1 Division 2, Class 2 Division 1 and 2, and Class 3 locations. IP66 and IK08 ratings confirmed.