Shop LED LIGHTING SUPPLY

40W Explosion Proof Jelly Jar LED Light, 5200 lm, Class 1 Div 1, 5000K, 100-277V

  • Mfr # MLLG-E-LED-EXPLG-40-50-C1D1

  • Zoro # G423744199


product price: 
$
717.99
/ea
Free Shipping & Returns

Key Features

Standards
ETL Listed
Fixture Wattage
40 W
Lumens
5200 Im
Voltage
100V-277V
Height
16.1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MLLG-E-LED-EXPLG-40-50-C1D1
Zoro #
G423744199
UPC #
840559903724
Country of Origin
China
Standards
ETL Listed
Fixture Wattage
40 W
Lumens
5200 Im
Voltage
100V-277V
Item
LED Explosion Proof
LED Replacement For
150 Watt Metal Halide
Color
Gray
Lumens Per Watt
130
CRI
70+
Color Temperature
5000K

Description

Product Overview 40 Watt explosion proof LED jelly jar fixture delivers 5200 lumens at 5000K. Designed for hazardous, wet, and marine environments. Copper free aluminum housing with tempered glass dome. 360 Degrees beam angle supports uniform illumination. 1-10V dimming. 100-277V input. 50,000 hour L70 lifespan. Dimensions: 6.8 x 16.1 inches. Weight: 14 lbs. Where This Product Fits Best Suitable for Class I Division 1 and Division 2 hazardous locations. Performs in wet, marine, and industrial settings requiring robust, sealed lighting. Supports pendant mounting using 3/4 inch NPT. Operates in environments from -22 Degrees F to 122 Degrees F. Performance and Functional Considerations Delivers 130 lumens per watt, replacing 150W metal halide fixtures. 70+ CRI supports basic color recognition. Spherical tempered glass dome protects optics and maintains light quality. Power factor exceeds 0.95, with THD below 10%. 50-60Hz frequency compatibility. IP66 and IK10 ratings ensure resistance to water, dust, and impact. 1-10V dimming supports integration with compatible controls. Copper free aluminum housing resists corrosion in marine and chemical environments. 360 Degrees beam angle provides wide, even coverage. Designed for pendant mounting, supporting secure installation in demanding locations. Weight and dimensions require consideration for mounting structure and access. UL 844, UL 1598, UL 1598A, ABS, and ETL certified. Class I, II, III hazardous location ratings. IP66 and IK10 rated.

Ratings & reviews