Shop LED LIGHTING SUPPLY
See all product information
Create Account
240W Round Explosion Proof LED Light, 33600 lm, Class 1 Div 2, 5000K, 100-277V
Mfr # LLS-EXPLB-240-5-C1D2
Zoro # G823744188
product price:Â
$
1,035.99
/ea
Free Shipping & Returns
Key Features
Lumens
33600 Im
Height
14.37 in
LED Replacement For
1000 Watt Metal Halide
CRI
70+
Application
Off Site
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LLS-EXPLB-240-5-C1D2
- Zoro #
- G823744188
- UPC #
- 840559902925
- Country of Origin
- China
Dimensions
- Height
- 14.37 in
- Width
- 14.96 in
Details
- Lumens
- 33600 Im
- Item
- LED Explosion Proof
- LED Replacement For
- 1000 Watt Metal Halide
- CRI
- 70+
- Application
- Off Site
- Color Temperature
- 5000K
- Standards
- UL Listed, CB
- Color
- Gray
- Fixture Wattage
- 240 W
- Voltage
- 100V-277V
- Lumens Per Watt
- 140
Description
Product Overview The 240 Watt Round Explosion Proof LED Light delivers 33,600 lumens at a color temperature of 5000K. Designed for hazardous locations, it operates on 100-277V and features a robust powder-coated aluminum housing. The fixture offers a lifespan of 150,000 hours (L70) and includes a tempered glass lens. It supports yoke or 3/4 inch NPT pendant mounting, with optional pendant or surface mounting. The light replaces 1000 Watt metal halide fixtures, providing efficient illumination with a power factor greater than 0.90. Where This Product Fits Best This LED light is suitable for hazardous environments such as paint booths and industrial facilities. It meets Class 1 Division 2 and Class 2 Division 1 standards, making it ideal for areas with flammable gases or dust. The IP66 rating ensures protection against dust and water, while the IK08 rating offers impact resistance. Its versatile mounting options allow installation in various settings, enhancing adaptability. Performance and Functional Considerations Operating at 240 watts, this fixture achieves 140 lumens per watt, ensuring energy efficiency. The 120-degree beam angle provides broad coverage, while the 1-10V dimming capability allows for adjustable lighting levels. With a CRI of 70+, it delivers adequate color rendering for most industrial applications. The fixture's surge protection of 10kV enhances reliability in fluctuating power conditions. Its frequency range of 50/60 Hz supports global compatibility. It complies with Class I, II, III, and Zone 20, 21, and 22 standards. Its durable construction and certifications provide confidence in safety and performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.