Shop LED LIGHTING SUPPLY
See all product information
Create Account
2 Head 10W Explosion Proof LED Emergency Light, Class 1 Div 1
Mfr # MLLG-E-LED-EXPLS-10-50-C1D1
Zoro # G123744178
product price:Â
$
1,669.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
10 W
Color
Gray
Application
Exit Signs and Emergency Lighting, Hazardous Location Emergency Lighting
Width
14.7 in
Color Temperature
5000K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MLLG-E-LED-EXPLS-10-50-C1D1
- Zoro #
- G123744178
- UPC #
- 840559903878
- Country of Origin
- China
Dimensions
- Width
- 14.7 in
- Depth
- 5.76in
- Length
- 15.6 in
Details
- Fixture Wattage
- 10 W
- Color
- Gray
- Application
- Exit Signs and Emergency Lighting, Hazardous Location Emergency Lighting
- Item
- LED Explosion Proof
- Color Temperature
- 5000K
- Standards
- ETL Listed
- Lumens Per Watt
- 130
- Voltage
- 100V-277V
- Dimmable
- No
- Lumens
- 1300 Im
Description
Product Overview Two-head 10 Watt explosion proof LED emergency light designed for hazardous and marine environments. Delivers 1300 lumens at 5000K with 100-277V input. Die-cast aluminum housing supports wall mounting. IP66 and IK10 ratings confirm resistance to water and impact. Dimensions are 15.6 x 14.7 inches. Weight is 17.6 lbs. Operates at 50-60Hz with power factor above 0.95 and THD below 10%. Rated for 50,000 hours (L70). Surge protection is 10kV. Suitable for use from -40 Degrees F to 140 Degrees F ambient temperature. Where This Product Fits Best Intended for hazardous locations requiring emergency egress lighting. Suitable for Class I, II, and III environments, including marine and wet locations. Wall mounting supports installation in industrial, chemical, or marine facilities where explosion proof construction is required. Designed for areas exposed to dust, moisture, or corrosive elements. Appropriate for use where impact and ingress protection are critical. Performance and Functional Considerations Provides 1300 lumens output at 5000K for clear visibility during emergency conditions. Dual-head design enables coverage of multiple egress paths. No dimming function is present. Power factor exceeds 0.95 for efficient operation. Total harmonic distortion remains below 10% to minimize electrical interference. Die-cast aluminum housing withstands harsh environments. IP66 rating ensures protection against water jets and dust. IK10 rating confirms resistance to high impact. 10kV surge protection guards against voltage spikes. Operates reliably across a wide temperature range. Rated for Class I, II, and III hazardous locations.