Shop LED LIGHTING SUPPLY
See all product information
Create Account
30-75W Adjustable Explosion Proof LED Light, up-11250 lm, C1D2, 5000K, 100-277V
Mfr # LLS-EXPLO-75A-5-C1D2
Zoro # G223744184
product price:Â
$
593.99
/ea
Free Shipping & Returns
Key Features
Standards
UL Listed
Color
Gray
Voltage
100V-277V
Width
12 in
Length
9.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LLS-EXPLO-75A-5-C1D2
- Zoro #
- G223744184
- UPC #
- 840559908590
- Country of Origin
- China
Dimensions
- Width
- 12 in
- Length
- 9.7 in
Details
- Standards
- UL Listed
- Color
- Gray
- Item
- LED Explosion Proof
- Voltage
- 100V-277V
- Fixture Wattage
- 30, 53, 75 W
- CRI
- 70+
- LED Replacement For
- 100 Watt Metal Halide
- Beam Angles
- 120 Degree
- Lumens
- 4,500, 4,950, 11,250 Im
- Color Temperature
- 5000K
- Lumens Per Watt
- 150
- Dimmable
- No
Description
Product Overview This round explosion proof LED fixture supports adjustable wattage at 30, 53, or 75 watts, delivering 4,500 to 11,250 lumens. Designed for hazardous and wet locations, it operates on 100-277V and emits 5000K light at 70+ CRI. The fixture uses a copper-free aluminum housing, tempered glass lens, and offers a 120-degree beam angle. Rated for 164,000 hours (L70), it includes yoke or 3/4 inch NPT pendant mounting options. The unit measures 9.7 by 12 inches and weighs 11 pounds. It is finished in gray and operates at 50/60 Hz. Power factor exceeds 0.95, and total harmonic distortion remains below 20%. No dimming function is present. Where This Product Fits Best Suitable for Class I Division 2, Class II Division 2, and Class III hazardous locations. Performs in wet, marine, and outdoor environments requiring NEMA 4X and IP66 protection. Typical applications include chemical plants, refineries, marine terminals, and industrial processing areas. The fixture withstands temperatures from -40 Degrees F to 140 Degrees F. Use where high durability and explosion proof construction are required. Performance and Functional Considerations Selectable wattage allows field adjustment to 30, 53, or 75 watts, supporting varied illumination needs. Output ranges from 4,500 to 11,250 lumens at 150 lumens per watt. The 120-degree beam angle provides broad coverage for open areas. Copper-free aluminum housing resists corrosion in harsh environments. The tempered glass lens protects internal components from impact and contaminants. IK08 impact rating and 10kV surge protection support reliability in demanding conditions. Mounting options include yoke or 3/4 inch NPT pendant for flexible installation. The fixture replaces 100W metal halide units, reducing maintenance in hazardous locations. Rated for Class I Division 2 Groups A, B, C, D; Class II Division 2 Groups F, G; and Class III. IP66, NEMA 4X, and marine outside type.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.