Zoro Homepage

FIELDLED EVO 1040 96 Recessed, 1040 mm 40, 94'', 24V DC, M12-A Front Side

  • Mfr # 153310-11

  • Zoro # G814643162


product price: $897.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC ± 10%
Watts
~78 W
Dimmable
Optional via accessories
Color Temperature
Daylight white (5200 - 5700K)
Lumens
12000 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153310-11
Zoro #
G814643162
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Size - Fixtures
30 mm x 96 mm (~1.18" x ~3.78"). frame: 5.6 mm x 132 mm (~0.22" x ~5.2")
Length
1040 mm (~40.94")

Details

Voltage
24V DC ± 10%
Watts
~78 W
Dimmable
Optional via accessories
Color Temperature
Daylight white (5200 - 5700K)
Lumens
12000 lm
Standards
CE, UKCA, ETL Listed (5003529)
Type
LED recessed light for machines
Material
Aluminum
Rated Life
> 60.000 h (L80/B10)
IP Rating
IP67/IP69K
Features
Very Bright LED recessed flat panel light for machines
Operating Temperature
-30 °C to +60 °C (-22 °F to 140 °F)
Glare Control
Microprisms
Color Rendering (Ra)
>85
Model
FIELDLED EVO Recessed
Cover Material
ESG (toughened safety glass), shatterproof
Class of Protection
III
Beam Angle
100°
Energy Efficiency
155-lm/W
Connection
M12 A-coded, end face
Cascadable
No

Description

LED machine light FIELDLED EVO Recessed with a recessed housing of 96 mm width, 1040 mm length and approx. 30 mm depth. The connection via M12 plug A-coded is located on the side of the front. The integrated mounting frame with 6.5 mm holes for fixing has a width of 132 mm, a length of 1096 mm and a depth of 5.6 mm.The FIELDLED EVO Recessed is a very bright luminaire for the installation of shafts in machines and plants. The LED machine luminaire provides homogeneous, flicker-free and glare-free illumination of large-volume systems and machines. The machine light can be used in harsh production conditions, such as machining. A toughened safety glass bonded into the metal housing and high-quality seals protect against chips and coolant/lubricant emulsion. The FIELDLED EVO can be retrofitted into almost any standard machine shaft by inserting the mounting housing into the shaft and securing the luminaire via the mounting frame. The recessed luminaire accepts 24V DC machine current via a reverse polarity protected M12 connector. Depending on the variant, the connection is located on the rear or on the front of the FIELDLED EVO. The recessed luminaire is available in four lengths. The recessed housing of the LED machine light FIELDLED EVO has a width of 96 mm and a depth of approx. 30 mm.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.