Dual Selectable Downlight, 8"

  • Mfr # RT86AS2000ST9SC3WHSS
  • Zoro # G524158963
product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
9 1/16 in
Light Output
1,000 lm, 1,500 lm, 2,000 lm
Dimmable
Yes
Nominal Size
8 in
Series
RT8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RT86AS2000ST9SC3WHSS
Zoro #
G524158963
UPC #
046135629280
Country of Origin
Cambodia

Dimensions

Outside Diameter
9 1/16 in
Nominal Size
8 in
Overall Height
4 15/16 in
Overall Width
9 1/16 in
Overall Length
9 1/16 in
Wire Rope Length
9 1/16 in
Length
9 1/16 in

Details

Item
Dual Selectable Downlight
Light Output
1,000 lm, 1,500 lm, 2,000 lm
Dimmable
Yes
Series
RT8
Maximum Fixture Wattage
25 W
Color Selectable
Selectable
IC Rating
IC
Lumen Selectable
Selectable
Housing Color
White
LED Replacement For
26W CFL
Environmental Rating
Wet Location Rated
Voltage
120V AC
Airtight
Yes
Color Rendering Index
90
Ceiling Type
Flat Ceiling
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Trim Color
White
Trim Style
Baffle Splay
Trim Material
Polycarbonate

Description

Dual Selectable Downlight, Ceiling Type Flat Ceiling, Nominal Size 8 in, Light Output 1,000 lm, 1,500 lm, 2,000 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Height 4 15/16 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Trim Color White, Trim Style Baffle Splay, Series RT8, Outside Diameter 9 1/16 in, Dimmable Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.