6" round slim microdisk, 5 CCT selectabl

  • Mfr # LEDMD6R3A800UNVD9SC3BL
  • Zoro # G424158940
product price: 
$
52.89
/ea

Key Features

Includes
Quick Connectors
Airtight
Yes
Color Selectable
Selectable
Light Output
800 lm
Environmental Rating
Wet Location Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LEDMD6R3A800UNVD9SC3BL
Zoro #
G424158940
UPC #
046135636042
Country of Origin
Cambodia

Dimensions

Overall Height
43 1/2 mm
Outside Diameter
186 mm
Nominal Size
6 in
Overall Length
4 15/16 in
Overall Width
4 15/16 in
Wire Rope Length
4 15/16 in
Length
4 15/16 in

Details

Item
Round Slim Microdisk
Includes
Quick Connectors
Airtight
Yes
Color Selectable
Selectable
Light Output
800 lm
Environmental Rating
Wet Location Rated
Series
Performance Class
Housing Color
White
Dimmable
Yes
Voltage
120 to 277V AC
Color Rendering Index
90
Reflector or Baffle Color
Black
IC Rating
IC
Maximum Fixture Wattage
10 W
Trim Material
Plastic
Ceiling Type
Flat Ceiling
LED Replacement For
120W INC
Lumen Selectable
Not Selectable
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Trim Color
Black

Description

Round Slim Microdisk, Ceiling Type Flat Ceiling, Nominal Size 6 in, Light Output 800 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120 to 277V AC, Overall Height 43 1/2 mm, Lighting Technology LED, IC Rating IC, Airtight Yes, Trim Color Black, Trim Style Not Applicable, Series Performance Class, Outside Diameter 186 mm, Dimmable Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.