Shop LEDVANCE

3" round slim microdisk, 5 CCT selectabl

  • Mfr # LEDMD3R3A500ST9SC3WH
  • Zoro # G824159356

product price: 
$
19.99
/ea

Key Features

Airtight
Yes
Dimmable
Yes
Nominal Size
3 in
Overall Height
40 1/2 mm
Color Selectable
Selectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LEDMD3R3A500ST9SC3WH
Zoro #
G824159356
UPC #
046135630538
Country of Origin
Cambodia

Dimensions

Nominal Size
3 in
Overall Height
40 1/2 mm
Outside Diameter
110 mm
Overall Length
3 15/16 in
Overall Width
3 15/16 in
Wire Rope Length
3 15/16 in
Length
3 15/16 in

Details

Item
Round Slim Microdisk
Airtight
Yes
Dimmable
Yes
Color Selectable
Selectable
Maximum Fixture Wattage
6.5 W
IC Rating
IC
Environmental Rating
Wet Location Rated
Housing Color
Black
Color Rendering Index
90
Light Output
500 lm
Includes
Quick Connectors
Reflector or Baffle Color
White
Series
LEDMD
Voltage
120V AC
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Trim Color
White
Ceiling Type
Flat Ceiling
Trim Material
Aluminum, Plastic
Lumen Selectable
Not Selectable
LED Replacement For
100W BR40

Description

Round Slim Microdisk, Ceiling Type Flat Ceiling, Nominal Size 3 in, Light Output 500 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Height 40 1/2 mm, Lighting Technology LED, IC Rating IC, Airtight Yes, Trim Color White, Trim Style Not Applicable, Series LEDMD, Outside Diameter 110 mm, Dimmable Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.