Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEDDriver, LEDVANCENFC, 9-1/2in-L, 1PK

  • Mfr # OT60W/12V/UNV

  • Zoro # G515191436


product price: $54.99
/ea

Key Features

Environmental Rating
Damp Location
Length
9.488 in
Width
1.693 in
Height
1.181 in
Input Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OT60W/12V/UNV
Zoro #
G515191436
UPC #
046135516320
Country of Origin
China

Dimensions

Length
9.488 in
Width
1.693 in
Height
1.181 in

Details

Item
LED Driver
Environmental Rating
Damp Location
Input Voltage
120 to 277V AC
Input Power
71 W
Output Voltage
12V DC
Brand and Series
NFC
Input Current - Maximum
0.6 A
Number of Bulbs Supported
1
Warranty
5 yr
Power Output - Minimum
60 W
Power Output - Maximum
60 W
Driver Class
Class 2
Frequency
50/60 Hz
Dimming Method
No Dimming
Driver Mounting Location
Remote Mount
Min. Ambient Temp.
-25 Degrees C
Standards
RoHS, UL 8750 Recognized
Case Form Factor
Compact
Output Technology
Selectable
Max. Case Temp.
80 Degrees C
LED Driver Protection
Over-Temperature Protection, Overload Protection, Short-Circuit Protection
Ouput Constant
Constant Voltage
Max. Ambient Temp.
50 Degrees C
Primary Lamp Type
12V LED MODULES
Nominal Voltage (V)
120 - 277V
Power Factor
>0/9
Total Harmonic Distortion
>20%
Sound Rating
A

Description

NFC, LED Driver, Number of Bulbs Supported 1, 120 to 277V AC Input Voltage, 12V DC Output Voltage, 71 W Input Power, 9 1/2 in Length, 1 11/16 in Width, 1 3/16 in Height, Case Form Factor Compact, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.