LEDDriver, LEDVANCENFC, 9-1/2in-L, 1PK

  • Mfr # OT96W/24V/UNV
  • Zoro # G015191547
product price: 
$
96.55
/ea

Key Features

Environmental Rating
Damp Location
Length
9 1/2 in
Width
1 11/16 in
Height
1 3/16 in
Input Voltage
120 to 277V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OT96W/24V/UNV
Zoro #
G015191547
UPC #
046135515224
Country of Origin
Mexico

Dimensions

Length
9 1/2 in
Width
1 11/16 in
Height
1 3/16 in

Details

Item
LED Driver
Environmental Rating
Damp Location
Input Voltage
120 to 277V AC
Input Power
107 W
Output Voltage
24V DC
Brand and Series
NFC
Power Output - Minimum
96 W
Number of Bulbs Supported
1
Warranty
5 yr
LED Driver Protection
Over-Temperature Protection, Overload Protection, Short-Circuit Protection
Frequency
50/60 Hz
Max. Case Temp.
75 Degrees C
Driver Mounting Location
Remote Mount
Power Output - Maximum
96 W
Input Current - Maximum
0.91 A
Max. Ambient Temp.
40 Degrees C
Dimming Method
0-10V
Driver Class
Class 2
Case Form Factor
Compact
Output Technology
Selectable
Min. Ambient Temp.
-20 Degrees C
Standards
RoHS, UL 8750 Recognized
Ouput Constant
Constant Voltage

Description

NFC, LED Driver, Number of Bulbs Supported 1, 120 to 277V AC Input Voltage, 24V DC Output Voltage, 107 W Input Power, 9 1/2 in Length, 1 11/16 in Width, 1 3/16 in Height, Case Form Factor Compact, Class 2

Ratings & reviews