LEDDriver, NFC, 0-10V, 9-1/2in-L, 1PK

  • Mfr # LEDrv36UNVL1000DIM1AUX12NFC

  • Zoro # G315191476


product price: $76.35
/ea
Free Shipping & Returns

Key Features

Environmental Rating
Damp Location
Length
9 1/2 in
Width
1 3/16 in
Height
1 1/8 in
Input Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDrv36UNVL1000DIM1AUX12NFC
Zoro #
G315191476
UPC #
046135758560
Country of Origin
Taiwan, Province of China

Dimensions

Length
9 1/2 in
Width
1 3/16 in
Height
1 1/8 in

Details

Item
LED Driver
Environmental Rating
Damp Location
Input Voltage
120 to 277V AC
Output Current
100 to 1,000 mA
Output Voltage
20 to 48V DC
Brand and Series
NFC
Dimming Type
Full Continuous Dimming
Number of Bulbs Supported
1
Case Form Factor
Linear
Power Output - Minimum
36 W
Max. Ambient Temp.
50 Degrees C
Total Harmonic Distortion
20 %
Warranty
5 yr
Output Technology
Programmable
Power Factor - Minimum
0.9
Max. Case Temp.
80 Degrees C
Min. Ambient Temp.
-30 Degrees C
Driver Class
Class 2
Frequency
50/60 Hz
Ouput Constant
Constant Current
Programming Method
Software
Dimming Range
100% to 1%
Standards
CA T-24, CFR, cUL class P, FCC, RoHS
LED Driver Protection
Over-Temperature Protection
Dimming Method
0-10V
Power Output - Maximum
36 W

Description

NFC, LED Driver, Number of Bulbs Supported 1, 120 to 277V AC Input Voltage, 20 to 48V DC Output Voltage, 100 to 1,000 mA Output Current, 9 1/2 in Length, 1 3/16 in Width, 1 1/8 in Height, Case Form Factor Linear, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.