25W, 30 beam incandescent heat lamp with CLEAR lens BR40, MED Base, 120V
- Mfr # 125BR40HEAT24PK-120V/15451
- Zoro # G423777654
product price:Â
$
15.59
/ea
Key Features
Bulb Shape
br40
Lighting Technology
Incandescent
Voltage
120v
Bulb Base Type
MEDIUM
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 125BR40HEAT24PK-120V/15451
- Zoro #
- G423777654
- UPC #
- -
- Country of Origin
- China
- Bulb Shape
- br40
- Lighting Technology
- Incandescent
- Voltage
- 120v
- Bulb Base Type
- MEDIUM
- Color
- White
- Wattage Equivalency
- 125W
- CRI
- 100
- Rated Life
- 4,000 HR
- Bulb Housing
- Glass
- Watts
- 125W
Description
25W, 30 beam incandescent heat lamp with CLEAR lens for non MED application. BR40 design, MEDIUM SKIRTED BRASS BASE, 120 VOLTS
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.