Incandescent T8 Bulb Shape Home Appliance Light Clear Finish DoubleContact Bayonet Base 25W 120V
- Mfr # 25T8DC/BL-120V/18321
- Zoro # G123777640
product price:Â
$
1.49
/ea
Sold in multiples of 12 for
$17.88
Key Features
Lighting Technology
Incandescent
Bulb Base Type
BA15D
Color Temperature
2850K
Bulb Housing
Glass
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25T8DC/BL-120V/18321
- Zoro #
- G123777640
- UPC #
- -
- Country of Origin
- China
Details
- Lighting Technology
- Incandescent
- Bulb Base Type
- BA15D
- Color Temperature
- 2850K
- Bulb Housing
- Glass
- Color
- Clear
- CRI
- 100
- Bulb Shape
- T8
- Voltage
- 120V
- Rated Life
- 1,000 HR
- Wattage Equivalency
- 25W
- Watts
- 25W
- Lumens
- 230
Description
Incandescent T8 Bulb Shape Home Appliance Light Clear Finish DoubleContact Bayonet Base 25Watt 120Volt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.