Indoor Linear Dexal Drivers
- Mfr # OTi 50/120-277/1A4 DX L/ 78034
- Zoro # G023367088
product price:Â
$
79.15
/pk
Key Features
Case Form Factor
Linear
Driver Class
Class 2
Standards
CSA, FCC, RoHS
Total Harmonic Distortion
20 %
LED Driver Protection
Over-Temperature Protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OTi 50/120-277/1A4 DX L/ 78034
- Zoro #
- G023367088
- UPC #
- 0046135780349
- Country of Origin
- Mexico
- Case Form Factor
- Linear
- Driver Class
- Class 2
- Standards
- CSA, FCC, RoHS
- Total Harmonic Distortion
- 20 %
- LED Driver Protection
- Over-Temperature Protection
- Input Voltage
- 120V AC to 277V AC
- Frequency
- 50/60 Hz
- Output Voltage
- 10V DC to 56V DC
- Max. Case Temp.
- 230 Degrees F
- Dimming Range
- 100% to 1%
- Brand and Series
- Optotronic(R)
- Power Output - Maximum
- 50 W
- Min. Ambient Temp.
- -22 Degrees F
- Output Technology
- Programmable
- Dimming Method
- DALI
- Programming Method
- Programming Tool
- Item
- Indoor Linear Dexal Drivers
- Ouput Constant
- Constant Current
- Power Factor - Minimum
- 0.9
- Max. Ambient Temp.
- 122 Degrees F
- Output Current
- 1,400 mA
- Environmental Rating
- Damp Location, Dry Location
Dimensions
- Length
- 14 3/16 in
- Height
- 1 in
- Width
- 1 3/16 in
Description
Optotronic(R), Indoor Linear Dexal Drivers, Number of Bulbs Supported Not Applicable, 120 to 277V AC Input Voltage, 10 to 56V DC Output Voltage, 1,400 mA Output Current, 14 3/16 in Length, 1 3/16 in Width, 1 in Height, Case Form Factor Linear, Class 2, Package Quantity 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.