Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED Bollard, 24 W, 42 in, Round, Wht
- Mfr # BOLLARD2AS024UNHD8SC2R6FZWHP 1/CS 1/SKU
- Zoro # G824883923
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
122 Degrees F
Includes
(3) J-Bolts, Triangular Support
Color Selectable
Selectable
Standards
cULus Listed, DLC Listed, FCC Certified, RoHS Approved, UL 1598
Rated Life
100,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BOLLARD2AS024UNHD8SC2R6FZWHP 1/CS 1/SKU
- Zoro #
- G824883923
- UPC #
- 046135637391
- Country of Origin
- Viet Nam
- Item
- LED Bollard
- Operating Temperature - Maximum
- 122 Degrees F
- Includes
- (3) J-Bolts, Triangular Support
- Color Selectable
- Selectable
- Standards
- cULus Listed, DLC Listed, FCC Certified, RoHS Approved, UL 1598
- Rated Life
- 100,000 hr
- Voltage
- 120 to 347V AC
- Power Source
- Hardwired
- Battery Recharge Time
- 24 hr
- Lumen Selectable
- Selectable
- Housing Color
- White
- Operating Temperature - Minimum
- -40 Degrees F
- Fixture Wattage
- 24 W
- Color Rendering Index
- 80
- IP Rating
- IP65
- Color Temperature
- 3000K, 4000K, 5000K
- Light Distribution Selectable
- Selectable
- Housing Material
- Aluminum
- Light Output
- 1,800 lm, 2,200 lm, 2,650 lm
Dimensions
- Overall Diameter
- 8 in
- Overall Height
- 42 in
- Manufacturers Warranty Length
- 5 yr
Description
LED Bollard, Fixture Wattage 24 W, Voltage 120 to 347V AC, Bollard Top Shape Round, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Rated Life 100,000 hr, IP Rating IP65, Standards cULus Listed, DLC Listed, FCC Certified, RoHS Approved, UL 1598
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.