LEDPAR 20, 4.5W, 82CRI, 425 Lumen, 3000K, 11000 life
- Mfr # LED4.5PAR20830FL4510YVRP2 12/CS 2/SKU
- Zoro # G423777685
product price:Â
$
3.59
/ea
Sold in multiples of 12 for
$43.08
Key Features
Lumens
425
Wattage Equivalency
50 W
Voltage
120V
Rated Life
11,000 hr
Dimmable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED4.5PAR20830FL4510YVRP2 12/CS 2/SKU
- Zoro #
- G423777685
- UPC #
- -
- Country of Origin
- China
- Lumens
- 425
- Wattage Equivalency
- 50 W
- Voltage
- 120V
- Rated Life
- 11,000 hr
- Dimmable
- No
- Bulb Housing
- Plastics
- CRI
- 82
- Bulb Shape
- PAR20
- Light Color
- Blanc
- Lighting Technology
- LED
- Bulb Base Type
- E26 Medium
- Color Temperature
- 3000 K
- Watts
- 4.50 W
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.