Shop LEDVANCE/ SYLVANIA

UFO LED High Bay, WHITE

  • Mfr # UFOVS300UNHD8SC7ADJWH 1/CS 1/SKU
  • Zoro # G324881405

product price: 
$
262.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
IP Rating
IP65
Overall Width
15 3/8 in
Ambient Temperature - Maximum
50 Degrees C
Voltage
120 to 347V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UFOVS300UNHD8SC7ADJWH 1/CS 1/SKU
Zoro #
G324881405
UPC #
046135664908
Country of Origin
Viet Nam

Dimensions

Overall Width
15 3/8 in
Cord Length
3 ft, 6 ft
Overall Height
4 3/4 in
Overall Length
15 3/8 in
Nominal Length
15 in
Suggested Mounting Height - Maximum
40 ft
Suggested Mounting Height - Minimum
30 ft

Details

Item
High Bay Luminaire
Lens Material
Polycarbonate
IP Rating
IP65
Ambient Temperature - Maximum
50 Degrees C
Voltage
120 to 347V AC
Color Selectable
Selectable
Lumen Selectable
Selectable
Series
UFO
Mounting Style
Suspended
Ambient Temperature - Minimum
-20 Degrees C
Standards
cULus Listed, DLC 5.1 Premium, FCC Approved, IK08, NSF Certified, RoHS Compliant, UL Wet Rated
Light Output
30,000 lm, 36,000 lm, 45,000 lm
LED Replacement For
1000W MH/HPS
Housing Material
Aluminum
Bulbs Included
Integrated
Light Distribution Selectable
Selectable
Housing Color
White
For Bulb Type
LED
Product Type
High Bay Luminaire
Maximum Fixture Wattage
300 W
Bay Light Type
High Bay
Reflector Material
Aluminum
Lamp Type
LED
Power Source
Hardwired
Dimmable
Yes
Includes
3 ft Dimming Cable, 6 ft Power Cable
Rated Life
100,000 hr
Color Rendering Index
80
NEMA Enclosure Rating
4X
Color Temperature
3500K, 4000K, 5000K
Housing Finish
Aluminum
Temperature Code
T4A

Description

UFO LED High Bay, WHITE

Ratings & reviews