Shop LEDVANCE/ SYLVANIA

LINEAR HIGH BAY LED, SELECTABLE

  • Mfr # LNHIBAVS220UNHD8SC7ADJWH 1/CS 1/SKU
  • Zoro # G424883804

product price: 
$
258.99
/ea
Free Shipping & Returns

Key Features

Light Output
26,250 lm, 29,250 lm, 33,000 lm
Rated Life
100,000 hr
Mounting Style
Suspended
Color Temperature
3500K, 4000K, 5000K
Light Distribution Selectable
Selectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LNHIBAVS220UNHD8SC7ADJWH 1/CS 1/SKU
Zoro #
G424883804
UPC #
046135664397
Country of Origin
Viet Nam
Item
Linear High Bay
Light Output
26,250 lm, 29,250 lm, 33,000 lm
Rated Life
100,000 hr
Mounting Style
Suspended
Color Temperature
3500K, 4000K, 5000K
Light Distribution Selectable
Selectable
Color Selectable
Selectable
Bay Light Type
High Bay
Ambient Temperature - Minimum
-40 Degrees C
Lumen Selectable
Selectable
Bulbs Included
Integrated
For Bulb Type
LED
Voltage
120 to 347V AC
Standards
cULus Listed, Damp Location, DLC Listed, FCC Certified, IK09, RoHS Certified
Maximum Fixture Wattage
220 W
LED Replacement For
400W HPS
Dimmable
Yes
Housing Color
White
Ambient Temperature - Maximum
50 Degrees C
Lamp Type
LED
Series
Opti-Select
Light Distribution
Wide
Color Rendering Index
80
Housing Material
Steel
Product Type
Linear High Bay Luminaire
Includes
3 ft Mounting Chains, V-Hooks
Housing Finish
Steel
Temperature Code
T4A
Power Source
Hardwired

Description

LINEAR HIGH BAY LED, SELECTABLE

Ratings & reviews

Explore more products