Shop LEDVANCE/ SYLVANIA

UFO LED High Bay, WHITE

  • Mfr # UFOVS240UNHD8SC7ADJWH 1/CS 1/SKU
  • Zoro # G424883590

product price: 
$
245.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
For Bulb Type
LED
Cord Length
3 ft, 6 ft
Housing Material
Aluminum
Rated Life
100,000 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UFOVS240UNHD8SC7ADJWH 1/CS 1/SKU
Zoro #
G424883590
UPC #
046135664892
Country of Origin
Viet Nam

Dimensions

Cord Length
3 ft, 6 ft
Overall Height
4 3/4 in
Overall Width
15 3/8 in
Nominal Length
15 in
Overall Length
15 3/8 in
Suggested Mounting Height - Minimum
20 ft
Suggested Mounting Height - Maximum
40 ft

Details

Item
High Bay Luminaire
Lens Material
Polycarbonate
For Bulb Type
LED
Housing Material
Aluminum
Rated Life
100,000 hr
Series
UFO
Color Temperature
3500K, 4000K, 5000K
Mounting Style
Suspended
Ambient Temperature - Minimum
-20 Degrees C
Reflector Material
Aluminum
LED Replacement For
1000W MH/HPS
Ambient Temperature - Maximum
50 Degrees C
Maximum Fixture Wattage
240 W
Lumen Selectable
Selectable
Power Source
Hardwired
IP Rating
IP65
Light Output
22,500 lm, 30,000 lm, 36,000 lm
Color Rendering Index
80
Housing Color
White
Color Selectable
Selectable
Lamp Type
LED
Light Distribution Selectable
Selectable
Bulbs Included
Integrated
Voltage
120 to 347V AC
NEMA Enclosure Rating
4X
Includes
3 ft Dimming Cable, 6 ft Power Cable
Product Type
High Bay Luminaire
Bay Light Type
High Bay
Standards
cULus Listed, DLC 5.1 Premium, FCC Approved, IK08, NSF Certified, RoHS Compliant, UL Wet Rated
Dimmable
Yes
Housing Finish
Aluminum
Temperature Code
T4A

Description

UFO LED High Bay, WHITE

Ratings & reviews