Shop LEDVANCE/ SYLVANIA

UFO LED High Bay, WHITE

  • Mfr # UFOVS100UNHD8SC7ADJWH 1/CS 1/SKU
  • Zoro # G424881305

product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Lumen Selectable
Selectable
Color Temperature
3500K, 4000K, 5000K
Lens Material
Polycarbonate
IP Rating
IP65
Rated Life
100,000 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UFOVS100UNHD8SC7ADJWH 1/CS 1/SKU
Zoro #
G424881305
UPC #
046135664861
Country of Origin
Viet Nam
Item
High Bay Luminaire
Lumen Selectable
Selectable
Color Temperature
3500K, 4000K, 5000K
Lens Material
Polycarbonate
IP Rating
IP65
Rated Life
100,000 hr
Voltage
120 to 347V AC
Housing Material
Aluminum
Light Distribution Selectable
Selectable
Color Rendering Index
80
Ambient Temperature - Minimum
-20 Degrees C
Maximum Fixture Wattage
100 W
Power Source
Hardwired
Housing Color
White
Series
UFO
Bay Light Type
High Bay
Includes
3 ft Dimming Cable, 6 ft Power Cable
Color Selectable
Selectable
For Bulb Type
LED
LED Replacement For
250W MH/HPS
Product Type
High Bay Luminaire
Bulbs Included
Integrated
Mounting Style
Suspended
Reflector Material
Aluminum
Standards
cULus Listed, DLC 5.1 Premium, FCC Approved, IK08, NSF Certified, RoHS Compliant, UL Wet Rated
Light Output
9,000 lm, 12,000 lm, 15,000 lm
NEMA Enclosure Rating
4X
Ambient Temperature - Maximum
50 Degrees C
Dimmable
Yes
Lamp Type
LED
Housing Finish
Aluminum
Temperature Code
T4A

Description

UFO LED High Bay, WHITE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.