LinearHghBay, Wht, ValuClss, 143/16inL

  • Mfr # LNHIBA6A/130UNHD850/11W/WH

  • Zoro # G316295906


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Type
Linear High Bay
Light Color
White
Nominal Length
14.17 in
Fixture Temp. Range
-40 to 122
Fixture Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNHIBA6A/130UNHD850/11W/WH
Zoro #
G316295906
UPC #
046135631153
Country of Origin
Viet Nam

Dimensions

Nominal Length
14.17 in
Height
1.89 in
Width
11.02 in
Length
14.17 in

Details

Item
Linear High Bay
Type
Linear High Bay
Light Color
White
Fixture Temp. Range
-40 to 122
Fixture Voltage
120 V
Color Rendering Index
> 80
Service Life Rating
100000
Efficacy (LPW)
140 lm/W
Max. Fixture Wattage
130 W
CRI
> 80
Color Temperature
5000
Power Factor
≥0.90
Fixture Warranty
5 years
Lumens Per Watt
140 lm/W
Fixutre Mounting Type
Suspended
Total Harmonic Distortion (THD)
< 20 %
Fixture Rated Life
100000
Features
Linear High Bay 6A, 130W, 120-347V, 0-10V Dimming, 80+ Cri, 5000K, Nominal 1' Wide By 1' Long, Wide Distribution Lens, White
Housing Material
Aluminum
Total Harmonic Distortion
< 20 %
Lumens
18200
Standards
cULus

Description

Linear High Bay 6A, 130W, 120-347V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.