LinearHghBay, Wht, ValuClss, 24inL

  • Mfr # LNHIBA5A/S300UNVD8SC14/12/WH

  • Zoro # G716295872


product price:  $368.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Max. Fixture Wattage
300.00/275.00/255.00
Lumens
41100/38700/36700
Width
14.17 in
Dimensions
23.98x14.17x1.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNHIBA5A/S300UNVD8SC14/12/WH
Zoro #
G716295872
UPC #
046135628771
Country of Origin
Viet Nam

Dimensions

Width
14.17 in
Dimensions
23.98x14.17x1.57 in
Nominal Length
23.98 in
Height
1.57 in

Details

Item
Linear High Bay
Housing Material
Steel
Max. Fixture Wattage
300.00/275.00/255.00
Lumens
41100/38700/36700
Indoor/Outdoor Usage
Indoor
Fixture Voltage
120 V
Fixture Rated Life
100000
Fixture Temp. Range
-22 to 122
Fixture Warranty
5 years
Color Temperature
4000/5000
Efficacy (LPW)
135 lm/W
Type
V-hook with chain
Light Color
White
Power Factor
≥0.90
Total Harmonic Distortion
< 20 %
CRI
80
Standards
cULus
Fixutre Mounting Type
Suspended

Description

Linear High Bay 5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.