Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Performance Wall Pack, LED, Surface Mount

  • Mfr # WALPAKN9AS120UNHD8SC2BZP

  • Zoro # G716560918


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Number of Hubs
0
Number of Knockouts
4
Includes Lamp
Integrated
Light Output
12,750 lm, 15,000 lm, 18,000 lm
Fixture Lens Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALPAKN9AS120UNHD8SC2BZP
Zoro #
G716560918
UPC #
046135637674
Country of Origin
Viet Nam

Dimensions

Hub Size
3/4 in NPT
Overall Length
17 in
Manufacturers Warranty Length
5 yr
Knockout Size
3/4 in
Overall Height
9 in
Mounting Height - Maximum
30 ft
Overall Width
9 in
Nominal Length
17.00 in
Height
9.00 in
Width
9 in

Details

Number of Hubs
0
Number of Knockouts
4
Includes Lamp
Integrated
Light Output
12,750 lm, 15,000 lm, 18,000 lm
Fixture Lens Material
Glass
Operating Temperature - Maximum
122 Degrees F
High Pressure Sodium Wattage Equivalency
400 W
Lumen Selectable
Selectable
Standards
cULus
Power Source
Hardwired
Housing Color
Bronze
Color Selectable
Selectable
Rated Life
100,000 hr
Metal Halide Wattage Equivalency
400 W
IP Rating
IP65
Voltage
120 V
Housing Material
Aluminum
Color Temperature
3000/4000/5000
Fixture Wattage
120 W
Sensor Type
Photocell Included
Item
Wall pack
Light Distribution Type - IESNA
Type IV
Mount Type
Surface
Operating Temperature - Minimum
-40 Degrees F
Light Technology
LED
Color Rendering Index
80
Mounting
Surface
Lumens
12750/15000/18000
Lamp Type
SMD
Efficacy (LPW)
135 lm/W
Total Harmonic Distortion
< 20 %
Fixture Rated Life
100000
Finish
Bronze
Watts
85.00/100.00/120.00 W
CRI
80
Power Factor
≥0.90

Description

Performance Wall Pack, Fixture Wattage 120 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Glass, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.