Shop LEDVANCE/ SYLVANIA

UFO LED High Bay, WHITE

  • Mfr # UFOVS150HUVD8SC7ADJWH 1/CS 1/SKU
  • Zoro # G924884134

product price: 
$
171.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Suspended
Cord Length
3 ft, 6 ft
LED Replacement For
250W MH/HPS
Overall Height
4 13/16 in
Rated Life
100,000 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UFOVS150HUVD8SC7ADJWH 1/CS 1/SKU
Zoro #
G924884134
UPC #
046135665165
Country of Origin
Viet Nam

Dimensions

Cord Length
3 ft, 6 ft
Overall Height
4 13/16 in
Overall Width
12 3/16 in
Nominal Length
12 in
Suggested Mounting Height - Maximum
30 ft
Suggested Mounting Height - Minimum
20 ft
Overall Length
12 3/16 in

Details

Item
High Bay Luminaire
Mounting Style
Suspended
LED Replacement For
250W MH/HPS
Rated Life
100,000 hr
Light Output
15,000 lm, 18,000 lm, 22,500 lm
Power Source
Hardwired
NEMA Enclosure Rating
4X
Color Rendering Index
80
Bulbs Included
Integrated
Dimmable
Yes
IP Rating
IP65
Product Type
High Bay Luminaire
Series
UFO
Lens Material
Polycarbonate
Lumen Selectable
Selectable
Includes
3 ft Dimming Cable, 6 ft Power Cable
Reflector Material
Aluminum
Maximum Fixture Wattage
150 W
For Bulb Type
LED
Color Selectable
Selectable
Voltage
277 to 480V AC
Lamp Type
LED
Housing Material
Aluminum
Bay Light Type
High Bay
Standards
cULus Listed, DLC 5.1 Premium, FCC Approved, IK08, NSF Certified, RoHS Compliant, UL Wet Rated
Color Temperature
3500K, 4000K, 5000K
Ambient Temperature - Minimum
-20 Degrees C
Light Distribution Selectable
Selectable
Housing Color
White
Ambient Temperature - Maximum
50 Degrees C
Housing Finish
Aluminum
Temperature Code
T4A

Description

UFO LED High Bay, WHITE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.