Shop LEDVANCE/ SYLVANIA

UFO LED High Bay, WHITE

  • Mfr # UFOVS200UNHD8SC7ADJWH 1/CS 1/SKU
  • Zoro # G524881779

product price: 
$
171.99
/ea
Free Shipping & Returns

Key Features

Standards
cULus Listed, DLC 5.1 Premium, FCC Approved, IK08, NSF Certified, RoHS Compliant, UL Wet Rated
Reflector Material
Aluminum
Color Rendering Index
80
Includes
3 ft Dimming Cable, 6 ft Power Cable
Maximum Fixture Wattage
200 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UFOVS200UNHD8SC7ADJWH 1/CS 1/SKU
Zoro #
G524881779
UPC #
046135664885
Country of Origin
Viet Nam

Dimensions

Overall Height
4 3/4 in
Cord Length
3 ft, 6 ft
Overall Width
12 3/16 in
Suggested Mounting Height - Minimum
20 ft
Suggested Mounting Height - Maximum
40 ft
Nominal Length
12 in
Overall Length
12 3/16 in

Details

Item
High Bay Luminaire
Standards
cULus Listed, DLC 5.1 Premium, FCC Approved, IK08, NSF Certified, RoHS Compliant, UL Wet Rated
Reflector Material
Aluminum
Color Rendering Index
80
Includes
3 ft Dimming Cable, 6 ft Power Cable
Maximum Fixture Wattage
200 W
Light Distribution Selectable
Selectable
Ambient Temperature - Minimum
-20 Degrees C
IP Rating
IP65
Mounting Style
Suspended
NEMA Enclosure Rating
4X
Rated Life
100,000 hr
Bay Light Type
High Bay
Voltage
120 to 347V AC
For Bulb Type
LED
Bulbs Included
Integrated
Housing Color
White
Light Output
15,000 lm, 22,500 lm, 30,000 lm
Product Type
High Bay Luminaire
Lamp Type
LED
Color Selectable
Selectable
Power Source
Hardwired
Ambient Temperature - Maximum
50 Degrees C
Series
UFO
Lumen Selectable
Selectable
Color Temperature
3500K, 4000K, 5000K
Dimmable
Yes
Lens Material
Polycarbonate
Housing Material
Aluminum
LED Replacement For
750W MH/HPS
Temperature Code
T4A
Housing Finish
Aluminum

Description

UFO LED High Bay, WHITE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.