Shop LEDVANCE/ SYLVANIA

LINEAR HIGH BAY LED, SELECTABLE

  • Mfr # LNHIBAVS165UNHD8SC7ADJWH 1/CS 1/SKU
  • Zoro # G324883621

product price: 
$
189.99
/ea
Free Shipping & Returns

Key Features

Standards
cULus Listed, Damp Location, DLC Listed, FCC Certified, IK09, RoHS Certified
Bulbs Included
Integrated
Series
Opti-Select
Mounting Style
Suspended
For Bulb Type
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LNHIBAVS165UNHD8SC7ADJWH 1/CS 1/SKU
Zoro #
G324883621
UPC #
046135664380
Country of Origin
Viet Nam

Dimensions

Overall Height
2 in
Overall Width
11 13/16 in
Overall Length
18 1/8 in
Length
18 1/8 in
Suggested Mounting Height - Minimum
15 ft
Nominal Length
18 in
Suggested Mounting Height - Maximum
20 ft

Details

Item
Linear High Bay
Standards
cULus Listed, Damp Location, DLC Listed, FCC Certified, IK09, RoHS Certified
Bulbs Included
Integrated
Series
Opti-Select
Mounting Style
Suspended
For Bulb Type
LED
Bay Light Type
High Bay
Voltage
120 to 347V AC
Ambient Temperature - Minimum
-40 Degrees C
Color Rendering Index
80
Housing Color
White
Rated Life
100,000 hr
LED Replacement For
250W MH
Dimmable
Yes
Includes
3 ft Mounting Chains, V-Hooks
Light Distribution
Wide
Color Selectable
Selectable
Ambient Temperature - Maximum
50 Degrees C
Light Output
15,750 lm, 20,250 lm, 24,750 lm
Lumen Selectable
Selectable
Lamp Type
LED
Color Temperature
3500K, 4000K, 5000K
Housing Material
Steel
Maximum Fixture Wattage
165 W
Product Type
Linear High Bay Luminaire
Light Distribution Selectable
Selectable
Power Source
Hardwired
Temperature Code
T4A
Housing Finish
Steel

Description

LINEAR HIGH BAY LED, SELECTABLE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.