Zoro Homepage

ValueLED Extruded Vapor Tight

  • Mfr # EXVAP1A/S050UNVD8SC7/48U/GR/DE

  • Zoro # G716557970


product price: $384.99
/ea
Sold in multiples of 4 for $1,539.96
Free Shipping & Returns

Key Features

Rated Life
75000
Color Temp.
3500/4000/5000
Housing Material
Polycarbonate (PC)
Finish
Gray
Nominal Length
47.992 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXVAP1A/S050UNVD8SC7/48U/GR/DE
Zoro #
G716557970
UPC #
046135624377
Country of Origin
China

Dimensions

Nominal Length
47.992 in
Width
2.6 in
Height
2.402 in

Details

Item
Vapor-tight
Rated Life
75000
Color Temp.
3500/4000/5000
Housing Material
Polycarbonate (PC)
Finish
Gray
Mounting
Surface
Voltage
120 V
Fixture Warranty
5 years
Power Factor
≥0.90
Total Harmonic Distortion
< 20 %
Standards
cULus
Color Rendering Index
> 80
Lamp Watts
30.00/40.00/50.00
Lithium Ion Battery
L
Lumens
3450
Efficacy (LPW)
115 lm/W

Description

4 ft, Lens Shape Not Applicable, 3500K, 4000K, 5000K, Sensor Type Occupancy Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (3) Lamp 32T8, Bulb Included Integrated LED, Dimmable Yes, ValueLED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.