WALL CYLINDER SLECTABLE, Round, UP/DOWN
- Mfr # CYLINDPS020UNHD8SC2R4BZP 6/CS 1/SKU
- Zoro # G824937299
product price:Â
$
144.99
/ea
Sold in multiples of 6 for
$869.94
Free Shipping & Returns
Key Features
Overall Height
10 3/4 in
Light Distribution Selectable
Selectable
Power Source
Hardwired
Color Selectable
Selectable
Incandescent Wattage Equivalency
150 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CYLINDPS020UNHD8SC2R4BZP 6/CS 1/SKU
- Zoro #
- G824937299
- UPC #
- 046135662836
- Country of Origin
- Thailand
- Light Distribution Selectable
- Selectable
- Power Source
- Hardwired
- Color Selectable
- Selectable
- Incandescent Wattage Equivalency
- 150 W
- For Location
- Outdoor
- Lumen Selectable
- Selectable
- Item
- Wall Pack
- Rated Life
- 100,000 hr
- Sensor Type
- Photocell Included
- Housing Color
- Bronze
- Series
- OPTI-SELECT
- Voltage
- 120 to 347V AC
- Fixture Wattage
- 20 W
- Color Rendering Index
- 80
- Color Temperature
- 3500K, 4000K, 5000K
- Operating Temperature - Minimum
- -40 Degrees F
- Standards
- CSA 22.2 No. 250, cULus Listed to UL1598, FCC, RoHS Compliant
- Operating Temperature - Maximum
- 113 Degrees F
- Housing Material
- Aluminum
- Light Output
- 1,250 lm, 2,000 lm, 2,500 lm
- Mount Type
- Surface
- IP Rating
- IP65
- Includes Lamp
- Integrated
- Metal Halide Wattage Equivalency
- 150 W
Dimensions
- Overall Height
- 10 3/4 in
- Manufacturers Warranty Length
- 5 yr
- Overall Width
- 4 in
- Mounting Height - Minimum
- 5 ft
- Overall Length
- 6 7/8 in
- Mounting Height - Maximum
- 6 ft
- Length
- 6 7/8 in
Description
Wall Pack, Fixture Wattage 20 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3500K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, IP Rating IP65, Standards CSA 22.2 No. 250, cULus Listed to UL1598, FCC, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.