Shop LEDVANCE

UFO 5A, SELECTABLE WATTAGE 240/280/320,

  • Mfr # UFO5AS320HUVD8SC7WH

  • Zoro # G524159519


product price: 
$
279.99
/ea
Free Shipping & Returns

Key Features

Lumen Selectable
Selectable
Ambient Temperature - Maximum
122 Degrees F
Suggested Mounting Height - Maximum
50 ft
IP Rating
IP65
Dimmable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UFO5AS320HUVD8SC7WH
Zoro #
G524159519
UPC #
046135660627
Country of Origin
Mexico

Dimensions

Suggested Mounting Height - Maximum
50 ft
Suggested Mounting Height - Minimum
45 ft
Overall Width
14 3/16 in
Nominal Length
14 3/16 in
Overall Length
14 3/16 in
Overall Height
5 in
Cord Length
6 ft
Wire Rope Length
14 3/16 in
Length
14 3/16 in

Details

Item
Bay Lighting Fixture
Lumen Selectable
Selectable
Ambient Temperature - Maximum
122 Degrees F
IP Rating
IP65
Dimmable
Yes
Color Selectable
Selectable
Rated Life
100,000 hr
Color Rendering Index
80
Temperature Code
T6
Maximum Fixture Wattage
320 W
Series
UFO High Bay Dual Selectable TAA
Color Temperature
3500K, 4000K, 5000K
Power Source
Hardwired
Bay Light Type
High Bay
Housing Finish
White
Mounting Style
Suspended
Housing Color
White
Standards
cULus, FCC, NSF Rated, RoHS
Light Distribution
General
Housing Material
Aluminum
LED Replacement For
750-1,000 HPS or MH
Includes
3 ft Dimming Cable, 6 ft Power Cable, Open Hook
Product Type
High Bay Luminaire
Voltage
277 to 480V AC
Ambient Temperature - Minimum
-40 Degrees F
Light Output
36,000 lm, 42,000 lm, 48,000 lm
Power Source - TS Only
Hardwired
Power Source - old
Hardwired

Description

UFO 5A, SELECTABLE WATTAGE 240/280/320,

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.