Shop LEDVANCE

UFO 5A, SELECTABLE WATTAGE 100/150/200,

  • Mfr # UFO5AS200HUVD8SC7BL

  • Zoro # G024159361


product price: 
$
216.99
/ea
Free Shipping & Returns

Key Features

Ambient Temperature - Maximum
122 Degrees F
Color Selectable
Selectable
Standards
cULus, FCC, NSF Rated, RoHS
Maximum Fixture Wattage
200 W
Includes
3 ft Dimming Cable, 6 ft Power Cable, Open Hook
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UFO5AS200HUVD8SC7BL
Zoro #
G024159361
UPC #
046135660634
Country of Origin
Mexico
Item
Bay Lighting Fixture
Ambient Temperature - Maximum
122 Degrees F
Color Selectable
Selectable
Standards
cULus, FCC, NSF Rated, RoHS
Maximum Fixture Wattage
200 W
Includes
3 ft Dimming Cable, 6 ft Power Cable, Open Hook
Housing Finish
Black
Bay Light Type
High Bay
LED Replacement For
400W HPS
Ambient Temperature - Minimum
-40 Degrees F
Power Source
Hardwired
Series
UFO High Bay Dual Selectable TAA
Light Distribution
General
Color Rendering Index
80
Product Type
High Bay Luminaire
Mounting Style
Suspended
Dimmable
Yes
Housing Color
Black
Lumen Selectable
Selectable
Rated Life
100,000 hr
Temperature Code
T6
Voltage
277 to 480V AC
IP Rating
IP65
Color Temperature
3500K, 4000K, 5000K
Housing Material
Aluminum
Light Output
15,000 lm, 22,500 lm, 30,000 lm
Power Source - TS Only
Hardwired
Power Source - old
Hardwired

Description

UFO 5A, SELECTABLE WATTAGE 100/150/200,

Ratings & reviews