Shop LEDVANCE

Dual Selectable UFO, 240/280/320 watts

  • Mfr # UFO5AS320UNHD8SC7BL

  • Zoro # G924159218


product price: 
$
243.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Black
Standards
cULus, FCC, NSF Rated, RoHS
Mounting Style
Suspended
Voltage
120 to 347V AC
Series
UFO High Bay Dual Selectable TAA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UFO5AS320UNHD8SC7BL
Zoro #
G924159218
UPC #
046135623028
Country of Origin
Mexico

Dimensions

Overall Length
14 3/16 in
Suggested Mounting Height - Maximum
50 ft
Cord Length
6 ft
Suggested Mounting Height - Minimum
45 ft
Nominal Length
14 3/16 in
Overall Width
14 3/16 in
Overall Height
5 in
Wire Rope Length
14 3/16 in
Length
14 3/16 in

Details

Item
Bay Lighting Fixture
Housing Color
Black
Standards
cULus, FCC, NSF Rated, RoHS
Mounting Style
Suspended
Voltage
120 to 347V AC
Series
UFO High Bay Dual Selectable TAA
Ambient Temperature - Minimum
-40 Degrees F
Color Selectable
Selectable
Housing Finish
Black
Ambient Temperature - Maximum
122 Degrees F
Temperature Code
T6
LED Replacement For
750-1,000 HPS or MH
IP Rating
IP65
Light Output
36,000 lm, 42,000 lm, 48,000 lm
Dimmable
Yes
Maximum Fixture Wattage
320 W
Light Distribution
General
Bay Light Type
High Bay
Housing Material
Aluminum
Power Source
Hardwired
Color Rendering Index
80
Rated Life
150,000 hr
Includes
3 ft Dimming Cable, 6 ft Power Cable, Open Hook
Product Type
High Bay Luminaire
Color Temperature
3500K, 4000K, 5000K
Lumen Selectable
Selectable
Power Source - TS Only
Hardwired
Power Source - old
Hardwired

Description

Dual Selectable UFO, 240/280/320 watts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.