Shop LEDVANCE

Dual Selectable UFO, 100/150/200 watts

  • Mfr # UFO5AS200UNHD8SC7BL

  • Zoro # G724159265


product price: 
$
162.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Overall Length
11 13/16 in
Overall Width
11 13/16 in
Color Rendering Index
80
Power Source
Hardwired
Housing Finish
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UFO5AS200UNHD8SC7BL
Zoro #
G724159265
UPC #
046135623011
Country of Origin
Mexico

Dimensions

Overall Length
11 13/16 in
Overall Width
11 13/16 in
Suggested Mounting Height - Minimum
20 ft
Cord Length
6 ft
Suggested Mounting Height - Maximum
30 ft
Overall Height
4 13/16 in
Nominal Length
11 13/16 in
Wire Rope Length
11 13/16 in
Length
11 13/16 in

Details

Item
Bay Lighting Fixture
Color Rendering Index
80
Power Source
Hardwired
Housing Finish
Black
Series
UFO High Bay Dual Selectable TAA
IP Rating
IP65
Light Distribution
General
Product Type
High Bay Luminaire
Color Selectable
Selectable
LED Replacement For
400W HPS
Maximum Fixture Wattage
200 W
Includes
3 ft Dimming Cable, 6 ft Power Cable, Open Hook
Dimmable
Yes
Standards
cULus, FCC, NSF Rated, RoHS
Housing Color
Black
Ambient Temperature - Maximum
122 Degrees F
Temperature Code
T6
Voltage
120 to 347V AC
Light Output
15,000 lm, 22,500 lm, 30,000 lm
Housing Material
Aluminum
Mounting Style
Suspended
Ambient Temperature - Minimum
-40 Degrees F
Lumen Selectable
Selectable
Rated Life
150,000 hr
Bay Light Type
High Bay
Color Temperature
3500K, 4000K, 5000K
Power Source - TS Only
Hardwired
Power Source - old
Hardwired

Description

Dual Selectable UFO, 100/150/200 watts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.