Shop LEESON
See all product information
Create Account
Marathon D314 General Purpose Motor 1.5 HP 3600 RPM 56C Frame with Base
- Mfr # MD314
- Zoro # G323931682
product price:Â
$
861.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Hz
60 Hz
Motor Shaft Rotation
Reversible
Motor Enclosure Design
TEFC
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MD314
- Zoro #
- G323931682
- UPC #
- -
- Country of Origin
- Mexico
- No. of Speeds
- 1
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 3,450 RPM
- HP
- 1.5
- Frame
- 56C
- Motor Bearings
- Ball
Description
Leeson MARATHON 1.5 HP cap-start general purpose motor (supplier stock PEM-MD314, cross ref MARATHON 56B34F5326) in 56 frame with 6.5 in diameter, TEFC enclosure and rolled steel construction. Single-phase, reversible rotation, 115/208-230 V with 14.2/7.7-7.1 A ratings, bolt-on base mounting and single shaft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.