Shop LEESON
Create Account
191421.00, High Eff., 1 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless
- Mfr # 191421
- Zoro # G704933922
product price:Â
$
3,326.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 191421
- Zoro #
- G704933922
- UPC #
- 691720354810
- Country of Origin
- China
Description
General purpose, 3-phase motor: 1hp, 1140/950 rpm, totally-enclosed fan-cooled (tefc) enclosure, 56 frame, c face mount, 208-230/460v, 3ph, 60/50hz, name plate amps 3.8-3.8/1.9&3.4/1.7, continuous duty, 1.15 service factor, no thermal protection, efficiency: 82.5, efficiency type: standard, ambient 40 c, reverse rotation, shaft length 1-7/8".totally enclosed fan cooled (tefc) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. suitable for use where exposed to dirt or dampness, but not very moist or hazardous (explosive) locations. Nema c face mount has machined face with a pilot on the shaft end which allows direct mounting with a pump or other direct coupled equipment. Bolts pass through mounted part to threaded hole in the motor face. click here to see our full selection of motor controls and drives.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.