3-Phase Belt Drive Motor, 1/3 HP, 48 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM

  • Mfr # 5K33KN52
  • Zoro # G0352392
product price: 
$
383.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Nonventilated
HP
1/3
No. of Speeds
1
RPM Range
1,701-1,800
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5K33KN52
Zoro #
G0352392
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
1 1/2 in
Overall Length
9 3/16 in
Body Dia.
5 5/8 in
Length Less Shaft
7 11/16 in
Manufacturers Warranty Length
1 yr
Resilient Ring Dia.
2 1/4 in
Shaft Diameter
1/2 in
Frame Size
48
Resilient Ring Diameter
2 1/4 in
Body Diameter
5.6 in

Details

Item
Belt Drive Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Nonventilated
HP
1/3
No. of Speeds
1
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
230/460V AC
Frame
48
Motor Mounting Type
Cradle Base
Motor Thermal Protection
None
Motor Service Factor
1.35
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Phase
Three
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Duty
Continuous
Max. Ambient Temp.
104 Degrees F
Motor Mounting Position
Horizontal
Full Load Amps
1.5,0.8 A
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Ring to Ring Center
7 9/16 in
Motor Bearings
Ball
Nominal Efficiency
60.2 %
Standards
CSA (MC236833), UL (E46035)
Hz
60 Hz
Ins. Class
B
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Steel
Motor Shaft Design
Flat
Weight
16 lb
Usable @ 208V
No
Duty Cycle
Continuous
Usable @ 200V
No
Full Load Current @ 60 Hz
1.5/0.8 A
Frequency
60 Hz
Application
Fan/Blower
Shaft Design
Flat
Number of Speeds
1
Nameplate Service Factor @ 60 Hz
1.35
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Bearing Type
Ball
Ambient Temperature - Maximum
40 Degrees C
Frame Material
Steel
Product Type
Fan and Blower Motor
Manufacturers Warranty
1 yr
Insulation Class
B
Mounting Position
Horizontal
Drive Type
Belt Drive

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 230/460V AC, 1.5/0.8 A Full Load Amps, 48 Frame, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1.35, Motor Thermal Protection None, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Cradle Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.