50 Hz Motor, 143TC, C-Face

  • Mfr # 121274.00
  • Zoro # G2351727
product price: 
$
604.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
Frame
143TC
Phase
Three
Motor Thermal Protection
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
121274.00
Zoro #
G2351727
UPC #
691720016893
Country of Origin
United States
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
Frame
143TC
Phase
Three
Motor Thermal Protection
None
Motor Mounting Type
C-Face
Motor Mounting Position
Horizontal
Motor Bearings
Ball
RPM Range
1801-3000
Voltage Compatibility
220V AC, 380V AC
Item
General Purpose Motor
Motor Shaft Rotation
CW/CCW
Hz
50 Hz
Ambient Temperature
40 Degrees C
No. of Speeds
1
Motor Shaft Design
Keyed
Ins. Class
B
Motor Application
General Purpose
Nominal Efficiency
80 %
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
HP @ 50Hz
1 1/2 hp
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
NEMA Design
B
Standards
CE Certified, CSA Certified, UL Listed
Usable @ 208V
Not Usable at 208V
Service Factor @ 50Hz
1.15
Weight
36 lb
RPM @ 50Hz
2,850 RPM
Voltage @ 50Hz
220/380V AC
Full Load Amps @ 50Hz
5.0/2.9 A
Motor Sub Application
General Purpose
Number of Speeds
1
Shaft Design
Keyed
Nameplate RPM @ 50 Hz
2,965/2,970/2,960/2,965 RPM
NEMA Design Class
B
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Frame Material
Steel
Bearing Type
Ball
Full Load Current @ 50 Hz
5.0/2.9 A
Insulation Class
B
Frequency
50 Hz
Efficiency Rating
NEMA Standard Efficiency
Application
General Purpose
Nameplate Horsepower @ 50 Hz
1 1/2 hp
Ambient Temperature - Maximum
40 Degrees C
Mounting Position
Horizontal
Nameplate Service Factor @ 50 Hz
1.15
Product Type
General Purpose Motor

Dimensions

Overall Length
11 15/16 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Length Less Shaft
9 3/4 in
Shaft Diameter
7/8 in
Frame Size
143TC
Wire Rope Length
11 15/16 in
Length
11 15/16 in

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, Not Applicable HP, Nameplate RPM Not Applicable, Frame 143TC, Voltage Not Applicable, 50 Hz Hz, Three Phase, Full Load Amps Not Applicable, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor Not Applicable, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 80 Percent, 1,801-3,000

Ratings & reviews