Zoro Homepage

50 Hz Mtr, 1/3 HP, 1425,110/220 V, 56C, TEFC

  • Mfr # 113921.00

  • Zoro # G2465827


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Motor Enclosure Design
Totally Enclosed Fan Cooled
Frame
56C
Phase
Single
Motor Thermal Protection
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113921.00
Zoro #
G2465827
UPC #
691720012864
Country of Origin
Mexico

Dimensions

Length Less Shaft
9 1/4 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
11 in

Details

Motor Design
Capacitor-Start
Motor Enclosure Design
Totally Enclosed Fan Cooled
Frame
56C
Phase
Single
Motor Thermal Protection
Manual
Motor Mounting Type
C-Face, Rigid Base
Full Load Amps
6.4/3.2 A
Motor Service Factor
1
Ins. Class
B
Motor Bearings
Ball
Motor Shaft Design
Keyed
RPM Range
1,401-1,500
Motor Shaft Rotation
CW/CCW
Item
50 Hz Motor
Motor Application
General Purpose
Voltage Compatibility
110/220-230V AC, 110/220V AC
Hz
50 Hz
Ambient Temperature
40 Degrees C
Motor Mounting Position
Horizontal
No. of Speeds
1
Nominal Efficiency
65.3 %
Max. Ambient Temp.
40 Degrees C
HP @ 50Hz
1/3 hp
Usable @ 208V
Not Usable at 208V
RPM @ 50Hz
1,425 RPM
Service Factor @ 50Hz
1
NEMA Design
None
Weight
24 lb
Full Load Amps @ 50Hz
6.4/3.2 A
Usable @ 200V
Not Usable at 200V
Voltage @ 50Hz
110/220V AC
Duty Cycle
Continuous
Standards
CE Certified, CSA Certified, UL Listed
Motor Frame Material
Steel

Description

50 Hz Motor, Single Phase, Motor Design Capacitor-Start, Not Applicable HP, Nameplate RPM Not Applicable, No. of Speeds 1, Voltage Not Applicable, Full Load Amps 6.4/3.2 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 50 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class B, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.