AC Gearmotor, 219 in-lb Max. Torque, 40 RPM Nameplate RPM, 115/230V AC Voltage, Single Phase

  • Mfr # M1145032.00

  • Zoro # G305687262


product price:  $884.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115/230V AC
Gearmotor Phase
Single
Gearmotor Type
AC Gearmotor
Max. Torque
219 in-lb
Gearmotor Shaft Type
Hollow with Left Output Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M1145032.00
Zoro #
G305687262
UPC #
691720092156
Country of Origin
United States

Dimensions

Length Less Shaft
10.63 in
Overall Length
12.13 in
Shaft Dia. (Dimension U)
5/8 in
Dimension X
3.5 in
Output Shaft Diameter
5/8 in
Overall Width
5.63 in
Keyway Width
15/79 in
Keyway Depth
1 1/16 in
Output Shaft Length
1 1/2 in
Mount Hole Center-to-Center Width
4 in
Output Shaft Height
3.5 in
Mount Hole Center-to-Center Length
1.5 in
Overall Height
5.13 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115/230V AC
Gearmotor Phase
Single
Gearmotor Type
AC Gearmotor
Max. Torque
219 in-lb
Gearmotor Shaft Type
Hollow with Left Output Flange
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
40 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Mounting Position
Horizontal or Vertical Shaft Down
Full Load Amps
2.1 A
Standards
CE, CSA, UL
Input HP
1/6 hp
Duty Cycle
Continuous
Application
Power Transmission
Capacitor Required
Yes
Bearings
Needle
Service Factor
1
Thermal Protection
None
Gear Material
Steel
Overhung Load
303 lb
Gear Ratio
43:1
Motor Type
Permanent Split Capacitor
Phase
Single
Gears
Helical Gear
Insulation Class
F
Max. Ambient Temp.
40 Degrees C
Rotation
CW/CCW
Lubrication
Semi-Fluid Grease
Shaft Orientation
Inline
Gear Type
Helical
Reversible Shaft Output
Yes
Hz
60/50 Hz
Frequency
50 Hz, 60 Hz
Features
Permanent Split Capacitor design rated for 115/230VAC 60/50 HZ input. Precision machined in-line steel gears. First stage steel helical gear followed by spur-type gears. Lubrication is permanent semi-fluid grease, Reducing possibility of leakage. Output shafts have needle bearings for high load capacities. Shafts are hardened steel. Optional conduit box available
Full Load Current
2.0/1.0 A
Overhung Load Capacity
303 lb
Maximum Output Speed
40 RPM
Output Location
Left Hand
Motor Duty Class
Continuous
Includes Capacitor
Capacitor Included
Output Shaft Type
Hollow
Maximum Torque
219 in-lb
Mounting Orientation
Horizontal, Vertical with Shaft Down
Bearing Type
Needle
Nameplate Speed
40 RPM
Operating Voltage
115V AC
Mount Type
Horizontal or Vertical Shaft Down
Number of Output Shafts
1
Maximum Ambient Temperature
104 Degrees F
Motor Insulation Class
F
Input Horsepower
0.167 hp
Motor Enclosure
Totally Enclosed Fan-Cooled

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 40 RPM, Maximum Torque 219 in-lb, Overhung Load Capacity 303 lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 115V AC, Gear Ratio 43:1, Output Location Left Hand, Shaft Orientation Inline, Output Shaft Type Hollow, Includes Capacitor Capacitor Included, Motor Insulation Class F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.