Shop LEESON

Parallel Shaft Gearmotors, 110V

  • Mfr # 096004.00
  • Zoro # G2495769

product price: 
$
845.99
/ea
Free Shipping & Returns

Key Features

Gear Ratio
58:1
Maximum Output Speed
29 RPM
Motor Frame Designation
P42Y
Includes Capacitor
Capacitor Included
Lubrication
Heavy Duty Gear Oil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
096004.00
Zoro #
G2495769
UPC #
691720000809
Country of Origin
United States

Dimensions

Fits Chest Size
All gearing designed and rated to AGMA class 9 standards, All needle bearing journals are precision ground after heat treating to provide maximum fit and finish, All rated for 60/50 Hz operation except hi-torque single-phase which are 60 Hz only, and to withstand momentary shock overload of 200%, but motor below the reducer should be avoided to prevent leakage of lubricant into the motor should the motor shaft seal fail, Gears and bearings are splash lubricated with permanent, Hardened for maximum load capability, Heavy duty industrial oil seals keep lubricant in and dirt out, Heavy-Duty Gear Oil, High carbon alloy output shaft provides maximum strength and rigidity, Optional conduit box available, Overhung load capacities shown are at center of output shaft, Oversized output bearings for greater overhung load capacity and long life, Precision machined gearing, Rugged die cast Aluminium gear housing for maximum gear and bearing support, Run capacitor supplied at no additional cost for single phase designs, These gearmotors are designed for mounting at any angle, Three phase and hi-torque single phase models include conduit box other single phase models do not
Overall Length
13.32 in
Overall Width
6 in
Mount Hole Center-to-Center Length
2.5 in
Mount Hole Center-to-Center Width
5 in
Keyway Depth
3/16 in
Output Shaft Length
1 5/8 in
Keyway Length
1 in
Keyway Width
1 in
Overall Height
5.57 in
Output Shaft Height
4 in
Output Shaft Diameter
3/4 in
Length Less Shaft
11.32 in
Length
13.32 in

Details

Gear Ratio
58:1
Maximum Output Speed
29 RPM
Motor Frame Designation
P42Y
Includes Capacitor
Capacitor Included
Lubrication
Heavy Duty Gear Oil
Phase
Single
Nameplate Speed
29 RPM
Motor Duty Class
Continuous
Thermal Protection
None
Capacitor Required
Yes
Bearing Type
Needle
Motor Type
Permanent Split Capacitor
Includes
Conduit Box
Starting Torque
270 in-lb
Service Factor
1
Brake Type
None
Full Load Current
2.9/1.5 A
Standards
CSA, UL
Includes Junction/Conduit Box
Yes
Input Horsepower
0.16 hp
Mounting Orientation
Horizontal, Vertical with Shaft Down
Motor Enclosure
Totally Enclosed Fan-Cooled
Motor Insulation Class
F
Overhung Load Capacity
327 lb
Mount Type
Horizontal or Vertical Shaft Down
Item
AC Gearmotor
Maximum Torque
270 in-lb
Number of Output Shafts
1
Shaft Orientation
Parallel
Keyway Type
Square
Rotation
CW/CCW
Operating Voltage
115V AC
Housing Material
Die Cast Aluminum
Frequency
50 Hz, 60 Hz
Seal Type
Heavy Duty Industrial
Maximum Ambient Temperature
104 Degrees F
Features
All gearing designed and rated to AGMA class 9 standards, All needle bearing journals are precision ground after heat treating to provide maximum fit and finish, All rated for 60/50 Hz operation except hi-torque single-phase which are 60 Hz only, and to withstand momentary shock overload of 200%, but motor below the reducer should be avoided to prevent leakage of lubricant into the motor should the motor shaft seal fail, Gears and bearings are splash lubricated with permanent, Hardened for maximum load capability, Heavy duty industrial oil seals keep lubricant in and dirt out, Heavy-Duty Gear Oil, High carbon alloy output shaft provides maximum strength and rigidity, Optional conduit box available, Overhung load capacities shown are at center of output shaft, Oversized output bearings for greater overhung load capacity and long life, Precision machined gearing, Rugged die cast Aluminium gear housing for maximum gear and bearing support, Run capacitor supplied at no additional cost for single phase designs, These gearmotors are designed for mounting at any angle, Three phase and hi-torque single phase models include conduit box other single phase models do not

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 29 RPM, Maximum Torque 270 in-lb, Overhung Load Capacity 327 lb, Rotation CW/CCW, Output Shaft Height 4 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 115V AC, Gear Ratio 58:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, Motor Insulation Class F, Includes Junction/Conduit Box Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.