Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor Motor, 56HZ, Manual

  • Mfr # 056B34D15532

  • Zoro # G111930682


product price: $978.99
/ea
Free Shipping & Returns

Key Features

HP
5 hp
Nameplate RPM
3,450 RPM
Shaft Dia.
7/8 in
Voltage
230V AC
Frame
56HZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056B34D15532
Zoro #
G111930682
UPC #
722856065599
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Length Less Shaft
12 11/16 in
Shaft Length
1 15/16 in
Overall Length
14 5/8 in

Details

HP
5 hp
Nameplate RPM
3,450 RPM
Item
Air Compressor Motor
Voltage
230V AC
Frame
56HZ
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
Motor Shaft Rotation
CW
RPM Range
3,001-3,600
Motor Thermal Protection
Manual
Voltage Compatibility
230V AC
Motor Bearings
Ball
Phase
Single
Hz
60 Hz
Standards
CSA, UL Listed
Motor Application
Air Compressor
Ins. Class
B
Motor Service Factor
1.15
Motor Mounting Position
Horizontal
Max. Ambient Temp.
40 Degrees C
Full Load Amps
16.8 A
Motor Frame Material
Steel
Usable @ 200V
Not Usable at 200V
Motor Shaft Design
Keyed
Duty Cycle
Continuous
No. of Speeds
1
Nominal Efficiency
80 %
Weight
45 lb
Usable @ 208V
Usable at 208V

Description

Air Compressor Motor, Single Phase, Motor Design Capacitor-Start, 5 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 16.8 A, 56HZ Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.