Capacitor-Start General Purpose Motor, 1 hp HP, 56 Frame, 115V AC Voltage, 1,725 RPM Nameplate RPM

  • Mfr # 056C17D5934

  • Zoro # G512192078


product price:  $519.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Cradle Base
HP
1 hp
RPM Range
1725
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056C17D5934
Zoro #
G512192078
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
9 7/16 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
11 5/16 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Cradle Base
HP
1 hp
RPM Range
1725
Voltage
115V AC
Frame
56
Motor Thermal Protection
None
Motor Service Factor
1
No. of Speeds
1
Voltage Compatibility
115 V
Motor Application
General Purpose
Nameplate RPM
1,725 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CSA Certified, UL Listed
NEMA Design
None
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous
Hz
60 Hz
Phase
Single
Ins. Class
B
Motor Bearings
Ball
Usable @ 208V
Not Usable at 208V
Full Load Amps
12.5 A
Usable @ 200V
Not Usable at 200V
Weight
30 lb

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 12.5 A, 56 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design None, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.