Capacitor-Start General Purpose Motor, 1 hp HP, 56C Frame, 115/230V AC Voltage, 12 in Overall Length

  • Mfr # 110058.00

  • Zoro # G511420288


product price:  $585.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
1 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 120/208-240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110058.00
Zoro #
G511420288
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
12 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
10 1/16 in

Details

Motor Design
Capacitor-Start
Item
General Purpose Motor
Phase
Single
HP
1 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 120/208-240V AC
Voltage
115/230V AC
Frame
56C
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
Full Load Amps
12.8/6.4 A
Usable @ 208V
Not Usable at 208V
Hz
60 Hz
Nameplate RPM
1,725 RPM
Motor Bearings
Ball
Motor Shaft Design
Keyed
Inverter Rated
Not Inverter Rated
Standards
CSA, UL Listed
Motor Application
General Purpose
Part Winding Start Capable
No
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
No. of Speeds
1
Motor Service Factor
1.15
Removable Base
Permanently Lubricated
Weight
36 lb
NEMA Design
L
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
75 %
Ins. Class
B
Usable @ 200V
Not Usable at 200V

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 12.8/6.4 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.